Stanchion, Post Dia. 3", White
Mfr # 96301
Zoro # G7347280
product price: $37.49
/eaKey Features
Post Diameter
3 in
Base Type
Dome
Base Material
Polyethylene
Post Material
HDPE
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96301
Zoro #
G7347280
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
3 in
Overall Height
41 in
Base Diameter
14 in
Manufacturer Warranty Length
5 yr
Details
Item
Heavy Duty Stanchion
Base Type
Dome
Base Material
Polyethylene
Post Material
HDPE
Color
White
Finish
matte
Includes
Ball Top, Base, C-Hook, Pole
Post Finish
Matte
Application
Outdoor or Indoor
For Use With
2 in HD and 3 in Plastic Chain
Base Finish
Matte
Fillable
Yes
Post Color
White
Base Color
White
Compatible Line
Chain
Post Top
Sphere
Resistance Properties
UV Resistant
Base Weight
2 lb
Compatible Line Manufacturer Part Number
50001-100, GU01
Description
Heavy Duty Stanchion, Post Top Sphere, For Use With 2 in HD and 3 in Plastic Chain, Compatible Line Chain, Overall Height 41 in, Post Diameter 3 in, Base Diameter 14 in, Fillable Yes, Post Material HDPE, Base Type Dome, Base Weight 2 lb, Post Color White, Base Color White, Includes Ball Top, Base, C-Hook, Pole, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material Polyethylene, Base Finish Matte, Color White, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.