Standard Crown Cap Nut, #10-32, Steel, Nickel Plated, 0.406 in H, 3750 PK

  • Mfr # 301018-BR

  • Zoro # G8102647


product price:  $488.99
/pk 3750, $0.13/ea
Free Shipping & Returns

Key Features

Material
Steel
Profile
Standard Crown
Finish
Nickel Plated
Material Grade/Class
Not Graded
Overall Height
0.406 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301018-BR
Zoro #
G8102647
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Overall Height
0.406 in
Hex Width
3/8 in
Fastener Thread Depth
3/16 in
Nut Height
13/32 in
Width Across Flats
3/8 in
Dia./Thread Size
#10-32
Thread Depth
3/16"

Details

Item
Cap Nut
Material
Steel
Profile
Standard Crown
Finish
Nickel Plated
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Material Type
Steel
Pack Size
Bulk Pack
Removable
Yes
Resistance Properties
Corrosion Resistant
Bolt Compatibility
Grade 2, Not Graded
Thread Type
Fine
Finish Type
Nickel Plated
Color
Chrome
Fastener Finish
Nickel Plated
Basic Material
Steel
Nut Style
Cap Nut
Fastener Thread Direction
Right Hand

Description

Cap Nut, Material Grade/Class Not Applicable, Material Steel, Finish Nickel-Plated, Thread Size #10-32, Overall Height 0.406 in, Hex Width 3/8 in, Tensile Strength Not Applicable, Dimensional Standards RoHS Compliant, System of Measurement Inch, Color Chrome, Lock Type Non-Locking, Pack Size Bulk Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Thread Direction Right Hand, Package Quantity 3750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.