Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Crown Cap Nut, #12-24, 18-8 Stainless Steel, Plain, 13/32 in H, 10 PK

  • Mfr # CPB282

  • Zoro # G2663145


product price: $8.69
/pk 10, $0.87/ea

Key Features

Material
18-8 Stainless Steel
Profile
Standard Crown
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB282
Zoro #
G2663145
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#12-24
Overall Height
13/32 in
Hex Width
3/8 in
Fastener Thread Depth
7/32 in
Nut Height
13/32 in
Dia./Thread Size
#12-24
Thread Depth
7/32"
Width Across Flats
3/8 in

Details

Item
Cap Nut
Material
18-8 Stainless Steel
Profile
Standard Crown
Finish
Plain
Material Grade/Class
Not Graded
Standards
AISI Grade 303, ASTM; SAE J483
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Removable
Yes
Material Quality Standards
AISI Grade 303, ASTM
Rockwell Hardness
B84
Color
Silver
Resistance Properties
Corrosion Resistant
Dimensional Standards
SAE J483
Thread Type
Coarse
Tensile Strength
85,000 psi
Pack Size
Small Pack
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Nut Style
Cap Nut

Description

Cap Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #12-24, Overall Height 0.406 in, Hex Width 3/8 in, Tensile Strength 85,000 psi, Dimensional Standards SAE J483, Material Quality Standards AISI Grade 303, ASTM, System of Measurement Inch, Color Silver, Lock Type Non-Locking, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Rockwell Hardness B84, Thread Direction Right Hand, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.