Standard Crown Cap Nut, 1/4"-20, Steel, Nickel Plated, 0.469 in H, 3750 PK

  • Mfr # DNI025P5-3750P

  • Zoro # G8127707


product price:  $372.99
/pk 3750, $0.10/ea
Free Shipping & Returns

Key Features

Material
Steel
Profile
Standard Crown
Finish
Nickel Plated
Material Grade/Class
Not Graded
Overall Height
0.469 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNI025P5-3750P
Zoro #
G8127707
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Overall Height
0.469 in
Hex Width
7/16 in
Fastener Thread Depth
7/32 in
Nut Height
15/32 in
Dia./Thread Size
1/4"-20
Width Across Flats
7/16 in
Thread Depth
7/32"

Details

Item
Cap Nut
Material
Steel
Profile
Standard Crown
Finish
Nickel Plated
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Removable
Yes
Material Type
Steel
Finish Type
Nickel Plated
Color
Chrome
Bolt Compatibility
Grade 2, Not Graded
Pack Size
Bulk Pack
Thread Type
Coarse
Resistance Properties
Corrosion Resistant
Fastener Thread Direction
Right Hand
Basic Material
Steel
Fastener Finish
Nickel Plated
Nut Style
Cap Nut

Description

Cap Nut, Material Grade/Class Not Applicable, Material Steel, Finish Nickel-Plated, Thread Size 1/4 In.-20, Overall Height 0.469 in, Hex Width 7/16 in, System of Measurement Inch, Color Chrome, Pack Size Bulk Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Thread Direction Right Hand, Package Quantity 3750

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.