Zoro Homepage

Standard Crown Cap Nut, 3/8"-16, 316 Stainless Steel, Plain, 5/8 in H

  • Mfr # CPB010

  • Zoro # G2904833


product price: $4.75
/ea

Key Features

Material
316 Stainless Steel
Profile
Standard Crown
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB010
Zoro #
G2904833
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Overall Height
5/8 in
Hex Width
9/16 in
Nut Height
5/8 in
Fastener Thread Depth
3/8 in
Thread Depth
3/8"
Dia./Thread Size
3/8"-16
Width Across Flats
9/16 in

Details

Item
Cap Nut
Material
316 Stainless Steel
Profile
Standard Crown
Finish
Plain
Material Grade/Class
Not Graded
Standards
AISI Grade 316, ASTM; SAE J483
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Material Quality Standards
AISI Grade 316, ASTM
Tensile Strength
75,000 psi
Dimensional Standards
SAE J483
Rockwell Hardness
B80/90
Resistance Properties
Corrosion Resistant
Thread Type
Coarse
Pack Size
Small Pack
Material Grade
316
Fastener Finish
Plain
Basic Material
Stainless Steel
Nut Style
Cap Nut
Fastener Thread Direction
Right Hand

Description

Cap Nut, Material Grade/Class 316L, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Overall Height 0.625 in, Hex Width 9/16 in, Tensile Strength 75,000 psi, Dimensional Standards SAE J483, Material Quality Standards AISI Grade 316, ASTM, System of Measurement Inch, Lock Type Non-Locking, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B80/90, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.