Zoro Homepage

Standard Crown Cap Nut, 5/8"-18, 316 Stainless Steel, Plain, 1 in H

  • Mfr # CPB276

  • Zoro # G2663151


product price: $11.15
/ea

Key Features

Material
316 Stainless Steel
Profile
Standard Crown
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB276
Zoro #
G2663151
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-18
Overall Height
1 in
Hex Width
1-1/16 in
Fastener Thread Depth
5/8 in
Nut Height
1 in
Thread Depth
5/8"
Width Across Flats
15/16 in
Dia./Thread Size
5/8"-18

Description

Cap Nut, Material Grade/Class 316L, Material Stainless Steel, Finish Plain, Thread Size 5/8 In.-18, Overall Height 1 in, Hex Width 1 1/16 in, Tensile Strength 75,000 psi, Dimensional Standards SAE J483, Material Quality Standards AISI Grade 316, ASTM, System of Measurement Inch, Color Silver, Lock Type Non-Locking, Pack Size Small Pack, Rockwell Hardness B80, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.