Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Duty Tarp, 10 ft x 20 ft, 20 Mil, Green, Cotton Canvas, Flame Resistant, Mildew Resistant

  • Mfr # 10P548

  • Zoro # G4032646


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Tarp Material
Cotton Canvas
Thickness
20 Mil
Tarp Strength
Standard Duty
Tarp Finished Length
19 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10P548
Zoro #
G4032646
UPC #
190735378069
Country of Origin
India

Dimensions

Finished Size
10 ft x 20 ft
Thickness
20 Mil
Tarp Finished Length
19 ft 6 in
Tarp Finished Width
9 ft 6 in
Cut Size
10 x 20 ft
Finished Length
19.5 ft
Cut Length
20 ft
Mesh Size
56 x 38
Cut Width
10 ft
Finished Width
9.5 ft
Grommet Inside Diameter
0.5 in

Details

Color
Green
Tarp Material
Cotton Canvas
Tarp Strength
Standard Duty
Item
Tarp
Fabric Weight
10 oz/sq yd
Grommet Material
Nickel Plated Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Flame Resistant, Mildew Resistant
Tarp Seam Finish
Double Stitched
Insulated
No
Features
Canvas Reinforced Corners
Standards
NFPA 701
Grommet I.D.
0.5 in
High Visibility
No
Tarp Item
Tarp
Breathable
No
High-Visibility
Non-High Visibility
Flexibility Temperature - Minimum
32 Degrees F
Product Type
Tarp
Water Resistance
Water Resistant
Seam Type
Double-Stitched
Fabric Material
Cotton Canvas
Number of Grommets
30
Resistance Properties
Flame Retardant, Mildew Resistant
Includes Grommets
Grommets Included
Reversibility
Reversible
Grommet Finish
Nickel Plated
Shape
Rectangle
Duty Rating
Standard
Insulation
Non-Insulated
Breathability
Breathable
Fabric Coating
Chemically Proofed

Description

Tarp, Tarp Material Cotton Canvas, Cut Size 10 x 20 ft, Finished Size 9 ft 6 in x 19 ft 6 in, Tarp Finished Length 19 ft 6 in, Tarp Finished Width 9 ft 6 in, Tarp Seam Finish Double Stitched, Tarp Resistant Features Flame Resistant, Mildew Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Green, Grommet Material Brass, Grommet I.D. 0.5 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.