Standard Duty Tarp, 11 ft 6 in x 15 ft 6 in, 15 Mil, Jade Green, Polyester Coated Cotton Canvas

  • Mfr # 10P563

  • Zoro # G4204611


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Color
Jade Green
Tarp Material
Polyester Coated Cotton Canvas
Thickness
15 Mil
Tarp Strength
Standard Duty
Tarp Finished Length
15 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10P563
Zoro #
G4204611
UPC #
190735378212
Country of Origin
India

Dimensions

Finished Size
11 ft 6 in x 15 ft 6 in
Thickness
15 Mil
Tarp Finished Length
15 ft 6 in
Tarp Finished Width
11 ft 6 in
Cut Size
12 x 16 ft
Finished Width
11.5 ft
Finished Length
15.5 ft
Cut Width
12 ft
Mesh Size
52 x 28
Grommet Inside Diameter
0.5 in
Cut Length
16 ft

Details

Color
Jade Green
Tarp Material
Polyester Coated Cotton Canvas
Tarp Strength
Standard Duty
Item
Tarp
Fabric Weight
15 oz/sq yd
Grommet Material
Nickel Plated Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Mildew Resistant
Breathable
No
Tarp Item
Tarp
Insulated
No
Grommet I.D.
0.5 in
High Visibility
No
Tarp Seam Finish
Double Stitched
High-Visibility
Non-High Visibility
Water Resistance
Water Resistant
Resistance Properties
Mildew Resistant
Duty Rating
Standard
Reversibility
Reversible
Breathability
Breathable
Fabric Material
Cotton Canvas
Includes Grommets
Grommets Included
Seam Type
Double-Stitched
Grommet Finish
Nickel Plated
Shape
Rectangle
Insulation
Non-Insulated
Fabric Coating
Chemically Proofed
Product Type
Tarp
Flexibility Temperature - Minimum
32 Degrees F
Number of Grommets
28

Description

Tarp, Tarp Material Polyester Coated Cotton Canvas, Cut Size 12 x 16 ft, Finished Size 11 ft 6 in x 15 ft 6 in, Tarp Finished Length 15 ft 6 in, Tarp Finished Width 11 ft 6 in, Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Green, Grommet Material Brass, Grommet I.D. 0.5 in, Grommet Spacing 24 in, Fabric Weight 15 oz/sq yd, Thickness 15 mil, Breathable No, High-Visibility No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.