Standard Duty Tarp, 15 ft 2 in x 19 ft 6 in, 15 Mil, Black, Vinyl

  • Mfr # 2ZJ61

  • Zoro # G2522292


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Material
Vinyl
Thickness
15 Mil
Tarp Strength
Standard Duty
Tarp Finished Length
19 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZJ61
Zoro #
G2522292
UPC #
190735458174
Country of Origin
China

Dimensions

Finished Size
15 ft 2 in x 19 ft 6 in
Thickness
15 Mil
Tarp Finished Length
19 ft 6 in
Tarp Finished Width
15 ft 2 in
Cut Size
16 x 20 ft
Finished Width
15.17 ft
Cut Width
16 ft
Finished Length
19.5 ft
Cut Length
20 ft

Details

Color
Black
Tarp Material
Vinyl
Tarp Strength
Standard Duty
Item
Tarp
Fabric Weight
13 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Tarp Resistant Features
Mildew Resistant, Tear Resistant, UV Resistant
High Visibility
No
Tarp Seam Finish
Rope Reinforced, Single Stitched
Tarp Item
Tarp
Breathable
No
Insulated
No
High-Visibility
Non-High Visibility
Product Type
Tarp
Shape
Rectangle
Breathability
Non-Breathable
Includes Grommets
Grommets Included
Fabric Material
Vinyl
Resistance Properties
Flame Retardant, Mildew Resistant, Tear Resistant, UV Resistant
Insulation
Non-Insulated
Duty Rating
Standard
Water Resistance
Waterproof
Seam Type
Rope-Reinforced, Single-Stitched

Description

Tarp, Tarp Material Vinyl, Cut Size 16 x 20 ft, Finished Size 15 ft 2 in x 19 ft 6 in, Tarp Finished Length 19 ft 6 in, Tarp Finished Width 15 ft 2 in, Tarp Seam Finish Rope Reinforced, Single Stitched, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Waterproof, Color Black, Green, Grommet Material Brass, Grommet Spacing 24 in, Fabric Weight 13 oz/sq yd, Thickness 15 mil, Breathable No, High-Visibility No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.