Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Duty Tarp, 3 ft x 4 ft 8 in, 6 Mil, Gray, Cotton Canvas

  • Mfr # TS9056

  • Zoro # G7099032


product price: $33.49
/ea

Key Features

Color
Gray
Tarp Material
Cotton Canvas
Thickness
6 Mil
Tarp Strength
Standard Duty
Tarp Finished Length
4 ft 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS9056
Zoro #
G7099032
UPC #
878258004558
Country of Origin
China

Dimensions

Finished Size
3 ft x 4 ft 8 in
Thickness
6 Mil
Tarp Finished Length
4 ft 8 in
Tarp Finished Width
3 ft
Finished Width
3 ft
Finished Length
4.67 ft
Cut Length
4.67 ft
Cut Width
3 ft

Details

Color
Gray
Tarp Material
Cotton Canvas
Tarp Strength
Standard Duty
Item
Tarp
Grommet Material
No Grommet
Water Resistant/Waterproof
Water Resistant
Features
Magnets Sewn Into Each Corner
Tarp Seam Finish
Single Stitched
Breathable
No
High Visibility
No
Insulated
No
Tarp Item
Machine Cover Tarp
For Use With
Air Conditioners, Barbecues, Bikes, Fire Wood, Lawn Mowers, Patio Furniture, Snow Blowers, Tillers, Tool Boxes, Tools, Tractors
High-Visibility
Non-High Visibility
Insulation
Non-Insulated
Seam Type
Single-Stitched
Breathability
Breathable
Includes Grommets
Grommets Not Included
Fabric Coating
Plastisol Coated
Product Type
Machine Cover
Water Resistance
Water Resistant
Duty Rating
Standard
Shape
Rectangle
Fabric Material
Cotton Canvas

Description

Machine Cover Tarp, Tarp Material Cotton Canvas, Finished Size 3 ft x 4 ft 8 in, Tarp Finished Length 4 ft 8 in, Tarp Finished Width 3 ft, Tarp Seam Finish Single Stitched, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Gray, Grommet Material Not Applicable, Grommet Spacing Not Applicable, Thickness 6 mil, Breathable No, High-Visibility No, Insulated No, Features Magnets Sewn Into Each Corner

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.