Zoro Homepage

Standard Duty Tarp, 38 ft 6 in x 59 ft, 3.2 Mil, Blue, Polyethylene

  • Mfr # 22JC33

  • Zoro # G5230757


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Tarp Material
Polyethylene
Thickness
3.2 Mil
Tarp Strength
Standard Duty
Tarp Finished Length
38 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22JC33
Zoro #
G5230757
UPC #
190735427972
Country of Origin
Multiple

Dimensions

Finished Size
38 ft 6 in x 59 ft
Thickness
3.2 Mil
Tarp Finished Length
38 ft 6 in
Tarp Finished Width
59 ft
Cut Size
40 x 60 ft
Cut Width
40 ft
Cut Length
60 ft
Finished Width
38.5 ft
Finished Length
59 ft
Grommet Inside Diameter
0.5 in
Mesh Size
8 x 8

Details

Color
Blue
Tarp Material
Polyethylene
Tarp Strength
Standard Duty
Item
Tarp
Fabric Weight
2.2 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Tarp Resistant Features
Mildew Resistant, Tear Resistant
Breathable
No
High Visibility
No
Tarp Item
Tarp
Insulated
No
Tarp Seam Finish
Heat Sealed, Rope Reinforced
For Use With
Boats, Canopy, Grills, Hay, Machines, Outdoor Furniture, Pools, Presses, Tractors, Trucks
Standards
ISO
High-Visibility
Non-High Visibility
Seam Type
Heat-Sealed, Rope-Reinforced
Number of Straps
0
Water Resistance
Waterproof
Denier
650
Grommet Finish
Anodized
Fabric Material
Polyethylene
Number of Grommets
66
Product Type
Tarp
Resistance Properties
Mildew Resistant, Tear Resistant
Breathability
Non-Breathable
Reversibility
Reversible
Insulation
Non-Insulated
Includes Grommets
Grommets Included
Flexibility Temperature - Minimum
-76 Degrees F
Shape
Rectangle
Duty Rating
Standard

Description

Tarp, Tarp Material Polyethylene, Cut Size 40 x 60 ft, Finished Size 38 ft 6 in x 59 ft, Tarp Seam Finish Heat Sealed, Rope Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Waterproof, Color Blue, Grommet Material Aluminum, Grommet Spacing 24 in, Fabric Weight 2.2 oz/sq yd, Thickness 3.2 mil, Breathable No, High-Visibility No, Insulated No, Standards ISO, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.