Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Duty Tarp, 38 ft 6 in x 59 ft, 5.1 Mil, Blue, Polyethylene

  • Mfr # 5WTK7

  • Zoro # G3236703


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Finished Size
38 ft 6 in x 59 ft
Tarp Material
Polyethylene
Thickness
5.1 Mil
Tarp Strength
Standard Duty
Tarp Finished Length
59 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WTK7
Zoro #
G3236703
UPC #
190735534649
Country of Origin
Multiple

Dimensions

Finished Size
38 ft 6 in x 59 ft
Thickness
5.1 Mil
Tarp Finished Length
59 ft
Tarp Finished Width
38 ft 6 in
Cut Size
40 x 60 ft
Finished Width
38.5 ft
Cut Length
60 ft
Finished Length
59 ft
Grommet Inside Diameter
0.5 in
Mesh Size
10 x 10
Cut Width
40 ft

Details

Color
Blue
Tarp Material
Polyethylene
Tarp Strength
Standard Duty
Item
Tarp
Fabric Weight
3.4 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
Water Resistant/Waterproof
Waterproof
Tarp Resistant Features
Mildew Resistant, Tear Resistant, UV Resistant
Features
Reversible
Tarp Seam Finish
Heat Sealed, Rope Reinforced
Insulated
No
Breathable
No
High Visibility
No
Standards
ISO
Tarp Item
Tarp
For Use With
Boats, Canopy, Grills, Hay, Machines, Outdoor Furniture, Pools, Presses, Tractors, Trucks
High-Visibility
Non-High Visibility
Seam Type
Heat-Sealed, Rope-Reinforced
Includes Grommets
Grommets Included
Number of Grommets
66
Flexibility Temperature - Minimum
-76 Degrees F
Fabric Material
Polyethylene
Shape
Rectangle
Reversibility
Reversible
Duty Rating
Standard
Number of Straps
0
Denier
750
Water Resistance
Waterproof
Breathability
Non-Breathable
Insulation
Non-Insulated
Grommet Finish
Anodized
Resistance Properties
Mildew Resistant, Tear Resistant, UV Resistant
Product Type
Tarp

Description

Tarp, Tarp Material Polyethylene, Cut Size 40 x 60 ft, Finished Size 38 ft 6 in x 59 ft, Tarp Finished Length 59 ft, Tarp Finished Width 38 ft 6 in, Tarp Seam Finish Heat Sealed, Rope Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Waterproof, Color Blue, Green, Grommet Material Aluminum, Grommet Spacing 36 in, Fabric Weight 3.4 oz/sq yd, Thickness 5.1 mil, Breathable No, High-Visibility No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.