Standard Duty Tarp, 5 ft 6 in x 7 ft 6 in, 15 Mil, Jade Green, Polyester Coated Cotton Canvas

  • Mfr # 10P556

  • Zoro # G4283465


product price:  $40.25
/ea

Key Features

Color
Jade Green
Tarp Material
Polyester Coated Cotton Canvas
Thickness
15 Mil
Tarp Strength
Standard Duty
Tarp Finished Length
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10P556
Zoro #
G4283465
UPC #
190735378144
Country of Origin
India

Dimensions

Finished Size
5 ft 6 in x 7 ft 6 in
Thickness
15 Mil
Tarp Finished Length
7 ft 6 in
Tarp Finished Width
5 ft 6 in
Cut Size
6 x 8 ft
Cut Width
6 ft
Cut Length
8 ft
Grommet Inside Diameter
0.5 in
Finished Length
7.5 ft
Finished Width
5.5 ft
Mesh Size
52 x 28

Details

Color
Jade Green
Tarp Material
Polyester Coated Cotton Canvas
Tarp Strength
Standard Duty
Item
Tarp
Fabric Weight
15 oz/sq yd
Grommet Material
Nickel Plated Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Mildew Resistant
Tarp Item
Tarp
Breathable
No
Insulated
No
High Visibility
No
Grommet I.D.
0.5 in
Tarp Seam Finish
Double Stitched
High-Visibility
Non-High Visibility
Includes Grommets
Grommets Included
Shape
Rectangle
Product Type
Tarp
Insulation
Non-Insulated
Flexibility Temperature - Minimum
32 Degrees F
Duty Rating
Standard
Seam Type
Double-Stitched
Fabric Material
Cotton Canvas
Fabric Coating
Chemically Proofed
Water Resistance
Water Resistant
Breathability
Breathable
Reversibility
Reversible
Number of Grommets
14
Grommet Finish
Nickel Plated
Resistance Properties
Mildew Resistant

Description

Tarp, Tarp Material Polyester Coated Cotton Canvas, Cut Size 6 x 8 ft, Finished Size 5 ft 6 in x 7 ft 6 in, Tarp Finished Length 7 ft 6 in, Tarp Finished Width 5 ft 6 in, Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Green, Grommet Material Brass, Grommet I.D. 0.5 in, Grommet Spacing 24 in, Fabric Weight 15 oz/sq yd, Thickness 15 mil, Breathable No, High-Visibility No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.