Standard Duty Tarp, 5 ft 6 in x 9 ft 6 in, 20 Mil, Green, Cotton Canvas

  • Mfr # 10P543

  • Zoro # G3959812


product price:  $68.29
/ea

Key Features

Color
Green
Tarp Material
Cotton Canvas
Thickness
20 Mil
Tarp Strength
Standard Duty
Tarp Finished Length
9 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10P543
Zoro #
G3959812
UPC #
190735378014
Country of Origin
India

Dimensions

Finished Size
5 ft 6 in x 9 ft 6 in
Thickness
20 Mil
Tarp Finished Length
9 ft 6 in
Tarp Finished Width
5 ft 6 in
Cut Size
6 x 10 ft
Cut Length
10 ft
Mesh Size
56 x 38
Grommet Inside Diameter
0.5 in
Finished Width
5.5 ft
Cut Width
6 ft
Finished Length
9.5 ft

Details

Color
Green
Tarp Material
Cotton Canvas
Tarp Strength
Standard Duty
Item
Tarp
Fabric Weight
10 oz/sq yd
Grommet Material
Nickel Plated Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Flame Resistant, Mildew Resistant
Tarp Seam Finish
Double Stitched
Breathable
No
Grommet I.D.
0.5 in
High Visibility
No
Standards
NFPA 701
Features
Canvas Reinforced Corners
Insulated
No
Tarp Item
Tarp
High-Visibility
Non-High Visibility
Number of Grommets
16
Fabric Material
Cotton Canvas
Duty Rating
Standard
Reversibility
Reversible
Insulation
Non-Insulated
Water Resistance
Water Resistant
Seam Type
Double-Stitched
Product Type
Tarp
Flexibility Temperature - Minimum
32 Degrees F
Breathability
Breathable
Fabric Coating
Chemically Proofed
Resistance Properties
Flame Retardant, Mildew Resistant
Includes Grommets
Grommets Included
Shape
Rectangle
Grommet Finish
Nickel Plated

Description

Tarp, Tarp Material Cotton Canvas, Cut Size 6 x 10 ft, Finished Size 5 ft 6 in x 9 ft 6 in, Tarp Finished Length 9 ft 6 in, Tarp Finished Width 5 ft 6 in, Tarp Seam Finish Double Stitched, Tarp Resistant Features Flame Resistant, Mildew Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Green, Grommet Material Brass, Grommet I.D. 0.5 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.