Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Duty Tarp, 6 x 8 ft, 10 Mil, Tan, Polyethylene

  • Mfr # 5WUD3

  • Zoro # G2630896


product price: $25.65
/ea

Key Features

Tarp Material
Polyethylene
Thickness
10 Mil
Tarp Strength
Standard Duty
Tarp Finished Length
8 ft
Tarp Finished Width
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WUD3
Zoro #
G2630896
UPC #
190735535868
Country of Origin
China

Dimensions

Finished Size
6 x 8 ft
Thickness
10 Mil
Tarp Finished Length
8 ft
Tarp Finished Width
6 ft
Cut Size
6 x 8 ft
Finished Length
8 ft
Cut Length
8 ft
Cut Width
6 ft
Finished Width
6 ft

Details

Color
Tan
Tarp Material
Polyethylene
Tarp Strength
Standard Duty
Item
Tarp
Fabric Weight
5.8 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
None
Tarp Resistant Features
Mildew Resistant, Tear Resistant, UV Resistant
High Visibility
No
Breathable
No
Insulated
No
Tarp Seam Finish
Single Stitched, Web Reinforced
Tarp Item
Tarp
High-Visibility
Non-High Visibility
Resistance Properties
Mildew Resistant, Tear Resistant, UV Resistant
Includes Grommets
Grommets Included
Insulation
Non-Insulated
Fabric Type
Mesh
Seam Type
Single-Stitched, Web-Reinforced
Shape
Rectangle
Product Type
Tarp
Water Resistance
Non-Water Resistant
Duty Rating
Standard
Fabric Material
Polyethylene
Breathability
Non-Breathable

Description

Tarp, Tarp Material Polyethylene, Cut Size 6 x 8 ft, Finished Size 6 x 8 ft, Tarp Finished Length 8 ft, Tarp Finished Width 6 ft, Tarp Seam Finish Single Stitched, Web Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof None, Color Tan, Grommet Material Brass, Grommet Spacing 24 in, Fabric Weight 5.8 oz/sq yd, Thickness 10 mil, Breathable No, High-Visibility No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.