Zoro Homepage

Standard Duty Tarp, 6 x 9 ft 4 in, 6 Mil, Gray, Cotton Canvas

  • Mfr # TS9112

  • Zoro # G6872652


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Color
Gray
Tarp Material
Cotton Canvas
Thickness
6 Mil
Tarp Strength
Standard Duty
Tarp Finished Length
9 ft 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS9112
Zoro #
G6872652
UPC #
878258004572
Country of Origin
China

Dimensions

Finished Size
6 x 9 ft 4 in
Thickness
6 Mil
Tarp Finished Length
9 ft 4 in
Tarp Finished Width
6 ft
Cut Size
6 in
Finished Width
6 ft
Cut Length
9.33 ft
Finished Length
9.33 ft
Cut Width
6 ft

Details

Color
Gray
Tarp Material
Cotton Canvas
Tarp Strength
Standard Duty
Item
Tarp
Grommet Material
No Grommet
Water Resistant/Waterproof
Water Resistant
Tarp Item
Machine Cover Tarp
Breathable
No
Insulated
No
High Visibility
No
Tarp Seam Finish
Single Stitched
Features
Magnets Sewn Into Each Corner
Includes
Magnets Sewn Into Each Corner
For Use With
Cabinet Saws
High-Visibility
Non-High Visibility
Shape
Rectangle
Duty Rating
Standard
Water Resistance
Water Resistant
Fabric Coating
Plastisol Coated
Includes Grommets
Grommets Not Included
Product Type
Machine Cover
Seam Type
Single-Stitched
Insulation
Non-Insulated
Fabric Material
Cotton Canvas
Breathability
Breathable

Description

Machine Cover Tarp, Tarp Material Cotton Canvas, Cut Size 6 in, Finished Size 6 x 9 ft 4 in, Tarp Finished Length 9 ft 4 in, Tarp Finished Width 6 ft, Tarp Seam Finish Single Stitched, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Gray, Grommet Material Not Applicable, Grommet Spacing Not Applicable, Thickness 6 mil, Breathable No, High-Visibility No, Insulated No, Features Magnets Sewn Into Each Corner, Includes Magnets Sewn Into Each Corner

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.