Standard Duty Tarp, 7 ft 6 in x 19 ft 6 in, 15 Mil, Jade Green, Polyester Coated Cotton Canvas

  • Mfr # 10P560

  • Zoro # G4186052


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Color
Jade Green
Tarp Material
Polyester Coated Cotton Canvas
Thickness
15 Mil
Tarp Strength
Standard Duty
Tarp Finished Length
19 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10P560
Zoro #
G4186052
UPC #
190735378182
Country of Origin
India

Dimensions

Finished Size
7 ft 6 in x 19 ft 6 in
Thickness
15 Mil
Tarp Finished Length
19 ft 6 in
Tarp Finished Width
7 ft 6 in
Cut Size
8 x 20 ft
Cut Length
20 ft
Cut Width
8 ft
Finished Length
19.5 ft
Grommet Inside Diameter
0.5 in
Mesh Size
52 x 28
Finished Width
7.5 ft

Details

Color
Jade Green
Tarp Material
Polyester Coated Cotton Canvas
Tarp Strength
Standard Duty
Item
Tarp
Fabric Weight
15 oz/sq yd
Grommet Material
Nickel Plated Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Mildew Resistant
Tarp Seam Finish
Double Stitched
Breathable
No
Insulated
No
Tarp Item
Tarp
High Visibility
No
Grommet I.D.
0.5 in
High-Visibility
Non-High Visibility
Includes Grommets
Grommets Included
Grommet Finish
Nickel Plated
Breathability
Breathable
Insulation
Non-Insulated
Reversibility
Reversible
Flexibility Temperature - Minimum
32 Degrees F
Product Type
Tarp
Duty Rating
Standard
Resistance Properties
Mildew Resistant
Fabric Material
Cotton Canvas
Water Resistance
Water Resistant
Shape
Rectangle
Fabric Coating
Chemically Proofed
Seam Type
Double-Stitched
Number of Grommets
28

Description

Tarp, Tarp Material Polyester Coated Cotton Canvas, Cut Size 8 x 20 ft, Finished Size 7 ft 6 in x 19 ft 6 in, Tarp Finished Length 19 ft 6 in, Tarp Finished Width 7 ft 6 in, Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Green, Grommet Material Brass, Grommet I.D. 0.5 in, Grommet Spacing 24 in, Fabric Weight 15 oz/sq yd, Thickness 15 mil, Breathable No, High-Visibility No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.