Standard Duty Tarp, 7 ft 6 in x 19 ft 6 in, 20 Mil, Green, Cotton Canvas

  • Mfr # 5WTT4

  • Zoro # G3010183


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Finished Size
7 ft 6 in x 19 ft 6 in
Tarp Material
Cotton Canvas
Thickness
20 Mil
Tarp Strength
Standard Duty
Tarp Finished Length
19 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5WTT4
Zoro #
G3010183
UPC #
190735535110
Country of Origin
India

Dimensions

Finished Size
7 ft 6 in x 19 ft 6 in
Thickness
20 Mil
Tarp Finished Length
19 ft 6 in
Tarp Finished Width
7 ft 6 in
Cut Size
8 x 20 ft
Cut Length
20 ft
Finished Length
19.5 ft
Finished Width
7.5 ft
Mesh Size
72 x 28
Cut Width
8 ft
Grommet Inside Diameter
0.5 in

Details

Color
Green
Tarp Material
Cotton Canvas
Tarp Strength
Standard Duty
Item
Tarp
Fabric Weight
10 oz/sq yd
Grommet Material
Nickel Plated Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Mildew Resistant, UV Resistant
Grommet I.D.
0.5 in
Insulated
No
High Visibility
No
Tarp Item
Tarp
Breathable
Yes
Tarp Seam Finish
Double Stitched
High-Visibility
Non-High Visibility
Number of Grommets
28
Breathability
Breathable
Shape
Rectangle
Insulation
Non-Insulated
Duty Rating
Standard
Fabric Material
Cotton Canvas
Flexibility Temperature - Minimum
32 Degrees F
Grommet Finish
Nickel Plated
Reversibility
Reversible
Water Resistance
Water Resistant
Product Type
Tarp
Fabric Coating
Wax Coated
Includes Grommets
Grommets Included
Seam Type
Double-Stitched
Resistance Properties
Mildew Resistant

Description

Tarp, Tarp Material Cotton Canvas, Cut Size 8 x 20 ft, Finished Size 7 ft 6 in x 19 ft 6 in, Tarp Finished Length 19 ft 6 in, Tarp Finished Width 7 ft 6 in, Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Green, Grommet Material Brass, Grommet I.D. 0.5 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.