Zoro Homepage

Standard Duty Tarp, 8 x 12 ft, 10 Mil, Black, Polyethylene

  • Mfr # 5WUA3

  • Zoro # G2619522


product price: $55.49
/ea

Key Features

Tarp Material
Polyethylene
Thickness
10 Mil
Tarp Strength
Standard Duty
Tarp Finished Length
12 ft
Tarp Finished Width
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WUA3
Zoro #
G2619522
UPC #
190735535660
Country of Origin
China

Dimensions

Finished Size
8 x 12 ft
Thickness
10 Mil
Tarp Finished Length
12 ft
Tarp Finished Width
8 ft
Cut Size
8 x 12 ft
Cut Length
12 ft
Finished Length
12 ft
Cut Width
8 ft
Finished Width
8 ft

Description

Tarp, Tarp Material Polyethylene, Cut Size 8 x 12 ft, Finished Size 8 x 12 ft, Tarp Finished Length 12 ft, Tarp Finished Width 8 ft, Tarp Seam Finish Single Stitched, Web Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof None, Color Black, Grommet Material Brass, Grommet Spacing 24 in, Fabric Weight 5.8 oz/sq yd, Thickness 10 mil, Breathable No, High-Visibility No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.