Standard Duty Tarp, 9 ft 4 in x 9 ft 6 in, 15 Mil, Black, Vinyl

  • Mfr # 2ZJ58

  • Zoro # G3290061


product price: $62.15
/ea

Key Features

Color
Black
Tarp Material
Vinyl
Thickness
15 Mil
Tarp Strength
Standard Duty
Tarp Finished Length
9 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZJ58
Zoro #
G3290061
UPC #
190735458143
Country of Origin
China

Dimensions

Finished Size
9 ft 4 in x 9 ft 6 in
Thickness
15 Mil
Tarp Finished Length
9 ft 6 in
Tarp Finished Width
9 ft 4 in
Cut Size
10 x 10 ft
Cut Length
10 ft
Finished Length
9.5 ft
Cut Width
10 ft
Finished Width
9.33 ft

Details

Color
Black
Tarp Material
Vinyl
Tarp Strength
Standard Duty
Item
Tarp
Fabric Weight
13 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Tarp Resistant Features
Mildew Resistant, Tear Resistant, UV Resistant
Insulated
No
High Visibility
No
Breathable
No
Tarp Seam Finish
Rope Reinforced, Single Stitched
Tarp Item
Tarp
High-Visibility
Non-High Visibility
Shape
Square
Fabric Material
Vinyl
Includes Grommets
Grommets Included
Duty Rating
Standard
Breathability
Non-Breathable
Insulation
Non-Insulated
Product Type
Tarp
Seam Type
Rope-Reinforced, Single-Stitched
Water Resistance
Waterproof
Resistance Properties
Flame Retardant, Mildew Resistant, Tear Resistant, UV Resistant

Description

Tarp, Tarp Material Vinyl, Cut Size 10 x 10 ft, Finished Size 9 ft 4 in x 9 ft 6 in, Tarp Finished Length 9 ft 6 in, Tarp Finished Width 9 ft 4 in, Tarp Seam Finish Rope Reinforced, Single Stitched, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Waterproof, Color Black, Green, Grommet Material Brass, Grommet Spacing 24 in, Fabric Weight 13 oz/sq yd, Thickness 15 mil, Breathable No, High-Visibility No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.