Standard Duty Tarp, 9 ft 6 in x 19 ft 6 in, 20 Mil, Brown, Cotton Canvas

  • Mfr # 5WTR5

  • Zoro # G3272981


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Cotton Canvas
Thickness
20 Mil
Tarp Strength
Standard Duty
Tarp Finished Length
19 ft 6 in
Tarp Finished Width
9 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5WTR5
Zoro #
G3272981
UPC #
190735535028
Country of Origin
India

Dimensions

Finished Size
9 ft 6 in x 19 ft 6 in
Thickness
20 Mil
Tarp Finished Length
19 ft 6 in
Tarp Finished Width
9 ft 6 in
Cut Size
10 x 20 ft
Finished Length
19.5 ft
Mesh Size
72 x 28
Grommet Inside Diameter
0.5 in
Cut Length
20 ft
Cut Width
10 ft
Finished Width
9.5 ft

Details

Color
Brown
Tarp Material
Cotton Canvas
Tarp Strength
Standard Duty
Item
Tarp
Fabric Weight
10 oz/sq yd
Grommet Material
Nickel Plated Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Mildew Resistant, UV Resistant
Breathable
Yes
Tarp Item
Tarp
High Visibility
No
Grommet I.D.
0.5 in
Insulated
No
Tarp Seam Finish
Double Stitched
High-Visibility
Non-High Visibility
Resistance Properties
Mildew Resistant
Insulation
Non-Insulated
Fabric Coating
Wax Coated
Grommet Finish
Nickel Plated
Shape
Rectangle
Flexibility Temperature - Minimum
32 Degrees F
Number of Grommets
30
Duty Rating
Standard
Product Type
Tarp
Reversibility
Reversible
Fabric Material
Cotton Canvas
Seam Type
Double-Stitched
Breathability
Breathable
Includes Grommets
Grommets Included
Water Resistance
Water Resistant

Description

Tarp, Tarp Material Cotton Canvas, Cut Size 10 x 20 ft, Finished Size 9 ft 6 in x 19 ft 6 in, Tarp Finished Length 19 ft 6 in, Tarp Finished Width 9 ft 6 in, Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Brown, Grommet Material Brass, Grommet I.D. 0.5 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.