Standard Duty Tarp, 9 ft 6 in x 19 ft 6 in, 20 Mil, Green, Cotton Canvas

  • Mfr # 5WTT5

  • Zoro # G2681077


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Cotton Canvas
Thickness
20 Mil
Tarp Strength
Standard Duty
Tarp Finished Length
19 ft 6 in
Tarp Finished Width
9 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WTT5
Zoro #
G2681077
UPC #
190735535127
Country of Origin
India

Dimensions

Finished Size
9 ft 6 in x 19 ft 6 in
Thickness
20 Mil
Tarp Finished Length
19 ft 6 in
Tarp Finished Width
9 ft 6 in
Cut Size
10 x 20 ft
Cut Width
10 ft
Grommet Inside Diameter
0.5 in
Cut Length
20 ft
Finished Width
9.5 ft
Finished Length
19.5 ft
Mesh Size
72 x 28

Details

Color
Green
Tarp Material
Cotton Canvas
Tarp Strength
Standard Duty
Item
Tarp
Fabric Weight
10 oz/sq yd
Grommet Material
Nickel Plated Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Mildew Resistant, UV Resistant
Breathable
Yes
Tarp Item
Tarp
Insulated
No
High Visibility
No
Tarp Seam Finish
Double Stitched
Grommet I.D.
0.5 in
High-Visibility
Non-High Visibility
Water Resistance
Water Resistant
Duty Rating
Standard
Grommet Finish
Nickel Plated
Fabric Material
Cotton Canvas
Includes Grommets
Grommets Included
Breathability
Breathable
Shape
Rectangle
Fabric Coating
Wax Coated
Flexibility Temperature - Minimum
32 Degrees F
Resistance Properties
Mildew Resistant
Reversibility
Reversible
Insulation
Non-Insulated
Number of Grommets
30
Seam Type
Double-Stitched
Product Type
Tarp

Description

Tarp, Tarp Material Cotton Canvas, Cut Size 10 x 20 ft, Finished Size 9 ft 6 in x 19 ft 6 in, Tarp Finished Length 19 ft 6 in, Tarp Finished Width 9 ft 6 in, Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Green, Grommet Material Brass, Grommet I.D. 0.5 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.