Zoro Homepage

Standard Indoor Cable Tie, 7.8 In L, PK100

  • Mfr # 6JE83

  • Zoro # G116665282


product price: $1.69
/pk 100, $0.02/ea
Sold in multiples of 6 for $10.14

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6JE83
Zoro #
G116665282
UPC #
-
Country of Origin
Unknown

Description

Standard Indoor Cable Tie, Standard, Width 0.19 in, Color Green, Tensile Strength 50 lb, Temp. Range -40 Degrees to 185 Degrees F, UL Type 21, Thickness 0.048 in, Max. Bundle Dia. 2.0 in, Material Nylon, Standards UL 62275, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.