Standard Plate Caster, Rigid, 1750 lb.
- Mfr # 1NVX5
- Zoro # G414701798
product price:Â
$
23.89
/ea
Key Features
Mounting Bolt Dia.
1/2 in
Number of Mounting Holes
4
Caster Frame Material
Steel
Wheel Dia.
6 in
Mounting Height
7-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1NVX5
- Zoro #
- G414701798
- UPC #
- 190735405659
- Country of Origin
- China
- Number of Mounting Holes
- 4
- Caster Frame Material
- Steel
- Caster Sub-Type
- Rigid
- Non-Marking
- Yes
- Features
- Corrosion Resistant
- Caster Brake Type
- No Brake Included
- Wheel/Tread Hardness Rating
- Hard
- Wheel/Tread Color
- Black
- Frame Finish
- Zinc Chromate
- Core Color
- Black
- Number of Wheels
- 1
- Load Rating Range
- 1000 to 2999 lb
- Swivel Lock Type
- No Lock Included
- Wheel/Tread Hardness
- 90 Shore D
- Includes Thread Guards
- No
- Tread Shape
- Standard
- Wheel/Tread Material
- Phenolic
- Wheel Bearing Type
- Roller
- Wheel Core Material
- Phenolic
- Item
- Standard Plate Caster
Dimensions
- Mounting Bolt Dia.
- 1/2 in
- Wheel Dia.
- 6 in
- Mounting Height
- 7-1/2 in
- Overall Height
- 7-1/2"
- Wheel Width
- 2 1/2 in
- Fits Chest Size
- Corrosion Resistant
Description
Rigid, Standard Plate Caster, Load Rating 1750 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 1/2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.