Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Platform Truck, 1200 lb.

  • Mfr # 13X485

  • Zoro # G8546264


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 in
Overall Width
24 in
Color
Red
Load Capacity
1,200 lb
Wheel Type
Pneumatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13X485
Zoro #
G8546264
UPC #
190735128510
Country of Origin
China

Dimensions

Overall Height
42 in
Overall Length
61 1/2 in
Overall Width
24 in
Deck LxWxH
60 in x 24 in x 12 in
Caster Wheel Dia.
8 in
Deck Height
12 in
Caster Wheel Width
3 in
Deck Length
60 in
Deck Width
24 in
Overall LxWxH
61-1/2 in x 24 in x 42 in
Handle Height
41 1/8 in
Caster Width
3 in

Details

Color
Red
Load Capacity
1,200 lb
Item
General Purpose Steel-Deck Platform Truck
Wheel Type
Pneumatic
Handle Type
Removable Raised
Caster Wheel Material
Pneumatic
Caster Configuration
(2) Swivel, (2) Rigid
Handle Pocket Location
Single End
Deck Material
Steel
Frame Material
Steel
Gauge
12
Number of Caster Wheels
4
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Features
Not Related
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Frame Finish/Coating
Powder Coated
Deck Surface
Smooth
Deck Finish/Coating
Powder Coated
Caster Wheel Type
Pneumatic
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Number of Platforms
1
Caster Wheel/Tread Material
Rubber
Foldable
No
Deck Construction
Solid
Deck Gauge
12 ga
Side Panel Type
No Side Panels
Caster Wheel Tread Type/Material
Pneumatic Rubber

Description

Platform Truck, Load Capacity 1,200 lb, Overall Height 42 in, Overall Length 61 1/2 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 12 in, Deck Length 60 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.