Zoro Homepage

Standard Platform Truck, 1200 lb.

  • Mfr # 13X509

  • Zoro # G6142857


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 in
Overall Width
24 in
Color
Red
Load Capacity
1,200 lb
Wheel Type
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13X509
Zoro #
G6142857
UPC #
190735128749
Country of Origin
China

Dimensions

Overall Height
34 in
Overall Length
51 1/2 in
Overall Width
24 in
Deck LxWxH
48 in x 24 in x 6 in
Caster Wheel Width
1-1/4 in
Deck Height
6 in
Deck Length
48 in
Caster Wheel Dia.
5 in
Deck Width
24 in
Handle Height
34 in
Overall LxWxH
51-1/2 in x 24 in x 34 in
Caster Width
1-1/4 in

Description

General Purpose Steel-Deck Platform Truck, Load Capacity 1,200 lb, Overall Height 34 in, Overall Length 51 1/2 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 13 ga, Deck Height 6 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.