Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Platform Truck, 2000 lb.

  • Mfr # APT2SH30486MR95

  • Zoro # G7328492


product price: $475.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Height
36 in
Overall Width
30 in
Color
Gray
Deck Length
48 in
Caster Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APT2SH30486MR95
Zoro #
G7328492
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
36 in
Overall Length
51 1/2 in
Overall Width
30 in
Deck Length
48 in
Caster Width
2 in
Deck Height
9 1/8 in
Deck Width
30 in
Caster Dia.
6"
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in
Overall LxWxH
51-1/2 in x 30 in x 36 in
Width Between Rails/Sockets
10 in
Rail Height
26 3/4 in

Details

Color
Gray
Load Capacity
2,000 lb
Item
Single-Height Vertical Panel Truck with Adjustable Rails
Finish
Textured Powder Paint
Caster Type
(2) Swivel, (2) Rigid
Frame Material
Steel
Includes
(2) Removable Dividers
Caster Material
Mold on Rubber
Assembled/Unassembled
Assembled
Deck Material
Steel
Includes Reinforcing Crossbars
No
Frame Gauge
14 ga
Number of Usable Sides
1
Caster Wheel Tread Type/Material
Standard Rubber
Deck Gauge
14 ga
Number of Sockets per End
4
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Frame Finish/Coating
Powder Coated
Number of Rails
2
Rail Type
Adjustable
Number of Levels
1
Deck Surface
Smooth
Caster Mounting Type
Plate
Deck Construction
Solid
Deck Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Rubber
Lip Style
Flush

Description

Single-Height Vertical Panel Truck with Adjustable Rails, Load Capacity 2,000 lb, Rail Type Adjustable, Rail Height 26 3/4 in, Lip Style Flush, Overall Length 51 1/2 in, Overall Width 30 in, Overall Height 36 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 9 1/8 in, Deck Length 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.