Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Platform Truck, 3600 lb.

  • Mfr # PST-2448-95

  • Zoro # G6900083


product price: $381.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Overall Width
24 3/8 in
Overall Length
51 3/8 in
Overall Height
40 7/8 in
Load Capacity
3,600 lb
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PST-2448-95
Zoro #
G6900083
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
24 3/8 in
Overall Length
51 3/8 in
Overall Height
40 7/8 in
Deck Height
11 1/8 in
Deck Width
24 in
Deck Length
48 in
Caster Width
2 in
Caster Dia.
8"
Caster Wheel Width
2 in
Caster Wheel Dia.
8 in
Overall LxWxH
51-3/8 in x 24-3/8 in x 40-7/8 in
Deck LxWxH
48 in x 24 in x 11-1/8 in

Details

Item
Steel-Deck Platform Truck
Load Capacity
3,600 lb
Color
Gray
Wheel Type
Polyurethane
Finish
Textured Powder Paint
Gauge
14
Material
Steel
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Includes
(4) Removable Pipe Stakes
Wheel Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyurethane
Frame Material
Steel
Caster Brake Type
Side Pedal Brake
Side Panel Type
No Side Panels
Caster Mounting Type
Plate
Handle Type
(4) Removable Corner Post
Deck Construction
Solid
Deck Surface
Smooth
Deck Material
Steel
Number of Platforms
1
Frame Finish/Coating
Powder Coated
Deck Gauge
14 ga

Description

Platform Truck, Load Capacity 3,600 lb, Overall Height 40 7/8 in, Overall Length 51 3/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 11 1/8 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (4) Removable Corner Post, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.