Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Platform Truck, 3600 lb.

  • Mfr # PST-3048-95

  • Zoro # G6717225


product price: $420.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
30 3/8 in
Overall Length
51 3/8 in
Overall Height
40 7/8 in
Load Capacity
3,600 lb
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PST-3048-95
Zoro #
G6717225
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
30 3/8 in
Overall Length
51 3/8 in
Overall Height
40 7/8 in
Deck Height
11 1/8 in
Deck Width
30 in
Deck Length
48 in
Caster Width
2 in
Caster Dia.
8"
Deck LxWxH
48 in x 30 in x 11-1/8 in
Caster Wheel Width
2 in
Overall LxWxH
51-3/8 in x 30-3/8 in x 40-7/8 in
Caster Wheel Dia.
8 in

Details

Item
Steel-Deck Platform Truck
Load Capacity
3,600 lb
Color
Gray
Wheel Type
Polyurethane
Finish
Textured Powder Paint
Gauge
14
Material
Steel
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Includes
(4) Removable Pipe Stakes
Wheel Material
Polyurethane
Deck Material
Steel
Caster/Wheel Mounting Location
Standard
Number of Platforms
1
Handle Type
(4) Removable Corner Post
Caster Mounting Type
Plate
Deck Construction
Solid
Caster Wheel/Tread Material
Polyurethane
Frame Material
Steel
Side Panel Type
No Side Panels
Deck Surface
Smooth
Deck Gauge
14 ga
Deck Finish/Coating
Powder Coated
Caster Wheel Type
(2) Rigid, (2) Swivel
Caster Brake Type
Side Pedal Brake
Frame Finish/Coating
Powder Coated
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Platform Truck, Load Capacity 3,600 lb, Overall Height 40 7/8 in, Overall Length 51 3/8 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 11 1/8 in, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (4) Removable Corner Post, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.