Zoro Homepage

Standard Splicing Kit, EPDM, 5 Pieces

  • Mfr # 1RHA5

  • Zoro # G2380533


product price: $40.99
/ea

Key Features

Material
EPDM
Cord Stock Length
7 ft
Sizes Included
0.07 in, 0.103 in, 0.139 in, 0.21 in, 0.275 in
Durometer
70
Meets/Exceeds
ASTM D2000, SAE J200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RHA5
Zoro #
G2380533
UPC #
-
Country of Origin
China

Dimensions

Cord Stock Length
7 ft
Sizes Included
0.07 in, 0.103 in, 0.139 in, 0.21 in, 0.275 in
Number of Sizes
5
Cross-Section Width
1/16 in, 7/64 in, 9/64 in, 13/64 in, 9/32 in

Details

Item
O-Ring Splicing Kit
Material
EPDM
Durometer
70
Meets/Exceeds
ASTM D2000, SAE J200
Temp. Range
-65 Degrees to 300 Degrees F
Number of Pieces
4
Includes
Glue, O-Ring Cord, Razor, Splicing Jig
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
250 Degrees F
Standards
ASTM D2000, SAE J200
System of Measurement
Inch

Description

O-Ring Splicing Kit, Material EPDM, Sizes Included 0.07 in, 0.103 in, 0.139 in, 0.21 in, 0.275 in, Cord Stock Length 7 ft, Durometer 70, Includes Glue, O-Ring Cord, Razor, Splicing Jig, Meets/Exceeds ASTM D2000, SAE J200, Number of Pieces 4, Temp. Range -65 Degrees to 300 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.