Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Spring Clip, 1-1/2 In, PK5

  • Mfr # 5TPL9

  • Zoro # G2397184


product price: $5.35
/pk 5, $1.07/ea

Key Features

Material
Steel
Overall Width
1 1/2 in
Overall Depth
1 1/2 in
Hold Range
3/4 to 1-1/4"
Projection
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TPL9
Zoro #
G2397184
UPC #
190735532416
Country of Origin
China

Dimensions

Overall Width
1 1/2 in
Overall Depth
1 1/2 in
Hole Size
3/8 in
For Pegboard Hole Size
3/8 in
Overall Length
1 1/2 in

Details

Item
Standard Spring Clip
Material
Steel
Hold Range
3/4 to 1-1/4"
Projection
1-1/2"
Type
Locking Style
Hole Spacing
1 1/2 in
Finish
Black
Hole Shape
Square
Color
Black
Construction
welded
Locking System
Screw-In
For Pegboard Hole Spacing
1 1/2 in
For Pegboard Hole Shape
Square
Accessory Type
Standard Spring Clip

Description

Standard Spring Clip, Overall Length 1 1/2 in, Overall Width 1 1/2 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Black, Standard Spring Clip Accessory Type, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.