Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Spring Clip, 1-1/8 In, PK10

  • Mfr # 5TPH3

  • Zoro # G0338536


product price: $7.29
/pk 10, $0.73/ea

Key Features

Material
Steel
Overall Width
1 1/2 in
Overall Depth
1 1/8 in
Hole Shape
Round
Hole Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TPH3
Zoro #
G0338536
UPC #
190735532058
Country of Origin
China

Dimensions

Overall Width
1 1/2 in
Overall Depth
1 1/8 in
Hole Size
1/4 in
For Pegboard Hole Size
1/4 in
Overall Length
1 1/8 in

Details

Item
Standard Spring Clip
Material
Steel
Hole Shape
Round
Projection
1-1/8"
Color
Black
Construction
Riveted
Hole Spacing
1 in
Type
Locking Style
Finish
Black
Hold Range
1/4 to 1/2"
Locking System
Screw-In
Accessory Type
Standard Spring Clip
For Pegboard Hole Spacing
1 in
For Pegboard Hole Shape
Circle

Description

Standard Spring Clip, Overall Length 1 1/8 in, Overall Width 1 1/2 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Black, Standard Spring Clip Accessory Type, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.