
Standard Wall Phone, Black
Mfr # T-25 BLK w/o MW
Zoro # G8496153
product price: $39.35
/eaKey Features
Color
Black
Volume Control
Yes
Number of Lines
1
Includes
Bell Ringer, Handset, Metal Base, Wall Phone
Voicemail
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-25 BLK w/o MW
Zoro #
G8496153
UPC #
190735460283
Country of Origin
China
Details
Item
Telephone
Color
Black
Volume Control
Yes
Number of Lines
1
Includes
Bell Ringer, Handset, Metal Base, Wall Phone
Voicemail
No
Mount (Type)
Wall
Type
Office/Health Care
Speakerphone
No
Call Waiting
No
Caller ID
No
Ringer
Yes
Requires
RJ-11w Modular Wall Jack to Connect The Phone to A PBX System
Standards
ADA Compliant
Cord Type
Curly
Description
Telephone, Call Waiting No, Speakerphone No, Voicemail No, Volume Control Yes, Standards ADA Compliant, Number of Lines 1, Mounting Location Wall, Caller ID No, Color Black, Cord Type Curly, Includes Bell Ringer, Handset, Metal Base, Wall Phone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.