Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standoff Cap, 5/16"-18 Thrd Sz, 18-8 Stainless Steel Brushed, 2 PK

  • Mfr # ZA0246-SS32D

  • Zoro # G2650051


product price: $28.89
/pk 2, $14.45/ea

Key Features

Thread Size
5/16"-18
Standoff Material
18-8 Stainless Steel
Standoff Finish
Brushed
Cap Head Height
7/16 in
Stud Thread Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA0246-SS32D
Zoro #
G2650051
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Cap Head Height
7/16 in
Stud Thread Length
1/2 in
Bushing Diameter
7/16 in
Dia.
5/8"
Cap Height Tolerance
+/-0.010 in
Dia. Tolerance
+0.000/-0.025 in
Diameter
5/8 in
Height Tolerance
+/-0.010"
Bushing Dia.
7/16"
Cap Head Diameter
5/8 in
Outside Diameter Tolerance
+0.000/-0.025 in
Stud Thread Size
5/16"-18
Height
7/16"
Cap Height
7/16"

Details

Item
Standoff Cap
Standoff Material
18-8 Stainless Steel
Standoff Finish
Brushed
System of Measurement
Inch
Finish
Satin
Type
Panel
Tensile Strength (PSI)
80,000
Includes
5/16-18 x 1/2" Stud
Color
Silver
Standoff Cap Shape
Round
Standoff Shape
Round
Pack Size
Small Pack
Shape
Round
Material Grade/Class
18-8
Standoff Type
Standoff Cap
Cap Shape
Round
Material
Stainless Steel
Standoff Cap Finish
Brushed
Standoff Cap Material
18-8 Stainless Steel

Description

Standoff Cap, Thread Size 5/16 In.-18, Cap Shape Round, Cap Head Diameter 5/8 in, Cap Head Width Not Applicable, Cap Head Height 7/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Bushing Diameter 7/16 in, Cap Height Tolerance +/-0.010 in, Color Silver, Outside Diameter Tolerance +0.000/-0.025 in, Standoff Type Standoff Cap, Stud Thread Length 1/2 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.