Zoro Homepage

Standoff Cap, #10-24 Thrd Sz, 18-8 Stainless Steel Brushed, 2 PK

  • Mfr # ZA0240-SS32D

  • Zoro # G2457524


product price: $24.15
/pk 2, $12.08/ea

Key Features

Thread Size
#10-24
Standoff Material
18-8 Stainless Steel
Standoff Finish
Brushed
Cap Head Height
1/4 in
Stud Thread Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA0240-SS32D
Zoro #
G2457524
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Cap Head Height
1/4 in
Stud Thread Length
1/2 in
Bushing Diameter
1/4 in
Height Tolerance
+/-0.010"
Dia. Tolerance
+0.000/-0.025 in
Cap Height Tolerance
+/-0.010 in
Diameter
3/8 in
Dia.
3/8"
Bushing Dia.
1/4"
Cap Head Diameter
3/8 in
Outside Diameter Tolerance
+0.000/-0.025 in
Height
1/4"
Cap Height
1/4"
Stud Thread Size
10-24

Description

Standoff Cap, Thread Size #10-24, Cap Shape Round, Cap Head Diameter 3/8 in, Cap Head Width Not Applicable, Cap Head Height 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Bushing Diameter 1/4 in, Cap Height Tolerance +/-0.010 in, Color Silver, Outside Diameter Tolerance +0.000/-0.025 in, Standoff Type Standoff Cap, Stud Thread Length 1/2 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.