Standoff Cap, #10-24 Thrd Sz, Aluminum Clear Anodized, 2 PK

  • Mfr # ZA0241-AL28
  • Zoro # G3387422
product price: 
$
12.99
/pk of 2, $6.50/ea

Key Features

Thread Size
#10-24
Standoff Material
Aluminum
Standoff Finish
Anodized
Cap Head Height
3/8 in
Stud Thread Length
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZA0241-AL28
Zoro #
G3387422
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Cap Head Height
3/8 in
Stud Thread Length
1 in
Bushing Diameter
3/8 in
Dia. Tolerance
+0.000/-0.025 in
Height Tolerance
+/-0.010"
Dia.
3/8"
Cap Height Tolerance
+/-0.010 in
Diameter
3/8 in
Bushing Dia.
3/8"
Outside Diameter Tolerance
+0.000/-0.025 in
Cap Head Diameter
3/8 in
Cap Height
3/8"
Height
3/8"
Stud Thread Size
10-24

Details

Item
Standoff Cap
Standoff Material
Aluminum
Standoff Finish
Anodized
System of Measurement
Inch
Finish
Plain
Includes
10-24 x 1" Stud
Tensile Strength (PSI)
55,000
Color
Silver
Type
Panel
Standoff Cap Shape
Round
Standoff Shape
Round
Cap Shape
Round
Shape
Round
Standoff Type
Standoff Cap
Pack Size
Small Pack
Material
Aluminum
Standoff Cap Material
Aluminum
Standoff Cap Finish
Clear Anodized
Material Grade/Class
6061
Shell Material
Aluminum
Wire Color
Silver

Description

Standoff Cap, Thread Size #10-24, Cap Shape Round, Cap Head Diameter 3/8 in, Cap Head Width Not Applicable, Cap Head Height 3/8 in, Material Aluminum, Material Grade/Class 6061, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Bushing Diameter 3/8 in, Cap Height Tolerance +/-0.010 in, Color Silver, Outside Diameter Tolerance +0.000/-0.025 in, Standoff Type Standoff Cap, Stud Thread Length 1 in, Package Quantity 2

Ratings & reviews