Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1685-440-AL
- Zoro # G923942903
product price:Â
$
8.75
/pk of 25, $0.35/ea
Key Features
Thread Fit Side A
2B
Body Length
9/16 in
Thread Gender Side A
Female
Outside Diameter
1/4 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1685-440-AL
- Zoro #
- G923942903
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Female Standoffs
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Finish
- Plain
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Material Grade/Class
- 6061
- Shape
- Round
- Material
- Aluminum
- Thread Type
- Coarse
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 9/16 in
- Outside Diameter
- 1/4 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Overall Length
- 9/16 in
- Wire Rope Length
- 9/16 in
- Length
- 9/16 in
Description
Round Female Standoffs, Overall Length 9/16 in, Body Length 9/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.