Zoro Homepage
This item is Discontinued.
Zoro Select Standoff Cap, 18-8 Stainless Steel Polished, 2 PK ZA0440-SS32

Standoff Cap, 18-8 Stainless Steel Polished, 2 PK (Discontinued)

  • Mfr # ZA0440-SS32
  • Zoro # G2092072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA0440-SS32
Zoro #
G2092072
UPC #
-
Country of Origin
United States

Dimensions

Square Size
1 in
Cap Head Height
3/8 in
Stud Thread Length
1 in
Bushing Diameter
3/8 in
Thread Size
5/16"-18
Height Tolerance
+/-0.010"
Square Size Tolerance
+0.000/-0.025 in
Cap Height Tolerance
+/-0.010 in
Bushing Dia.
3/8"
Dia.
1
Cap Head Width
1 in
Outside Diameter Tolerance
+0.000/-0.025 in
Height
3/8"
Cap Height
3/8"
Stud Thread Size
5/16"-18

Details

Item
Standoff Cap
Standoff Shape
Square
Standoff Finish
Polished
System of Measurement
Inch
Standoff Material
18-8 Stainless Steel
Square Tolerance
+0.000/-0.025"
Tensile Strength (PSI)
80,000
Standoff Cap Shape
Square
Type
Panel
Includes
5/16-18 x 1 1/2" Stud
Square
1"
Finish
Plain
Color
Silver
Standoff Type
Standoff Cap
Standoff Cap Material
18-8 Stainless Steel
Standoff Cap Finish
Polished
Label Shape
Square
Material Grade/Class
18-8
Shape
Square
Material
Stainless Steel
Cap Shape
Square
Pack Size
Small Pack

Description

Standoff Cap, Thread Size 5/16 In.-18, Cap Shape Square, Cap Head Diameter Not Applicable, Cap Head Width 1 in, Cap Head Height 3/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Bushing Diameter 3/8 in, Cap Height Tolerance +/-0.010 in, Color Silver, Outside Diameter Tolerance +0.000/-0.025 in, Standoff Type Standoff Cap, Stud Thread Length 1 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.