Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Standoff Cap, 1/4"-20 Thrd Sz, 18-8 Stainless Steel Polished, 1/8 in Cap HH, 2 PK ZA0426-SS32

Standoff Cap, 1/4"-20 Thrd Sz, 18-8 Stainless Steel Polished, 1/8 in Cap HH, 2 PK (Discontinued)

  • Mfr # ZA0426-SS32
  • Zoro # G2477666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA0426-SS32
Zoro #
G2477666
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Cap Head Height
1/8 in
Stud Thread Length
1/2 in
Bushing Diameter
1/8 in
Square Size Tolerance
+0.000/-0.025 in
Square Size
1/2 in
Cap Height Tolerance
+/-0.010 in
Height Tolerance
+/-0.010"
Bushing Dia.
1/8"
Dia.
0.5
Cap Height
1/8"
Cap Head Width
1/2 in
Stud Thread Size
1/4"-20
Height
1/8"
Outside Diameter Tolerance
+0.000/-0.025 in

Details

Item
Standoff Cap
Standoff Shape
Square
Standoff Material
18-8 Stainless Steel
Standoff Finish
Polished
System of Measurement
Inch
Tensile Strength (PSI)
80,000
Finish
Plain
Color
Silver
Includes
1/4-20 x 1/2 Stud
Square
1/2"
Square Tolerance
+0.000/-0.025"
Type
Panel
Standoff Cap Shape
Square
Standoff Cap Finish
Polished
Standoff Cap Material
18-8 Stainless Steel
Material
Stainless Steel
Shape
Square
Pack Size
Small Pack
Cap Shape
Square
Material Grade/Class
18-8
Standoff Type
Standoff Cap
Label Shape
Square

Description

Standoff Cap, Thread Size 1/4 In.-20, Cap Shape Square, Cap Head Diameter Not Applicable, Cap Head Width 1/2 in, Cap Head Height 1/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Bushing Diameter 1/8 in, Cap Height Tolerance +/-0.010 in, Color Silver, Outside Diameter Tolerance +0.000/-0.025 in, Standoff Type Standoff Cap, Stud Thread Length 1/2 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.