Zoro Homepage
This item is Discontinued.
Zoro Select Standoff, 1/4"-20 Thrd Sz, 1/2 in Sq Sz, Square Shape, Aluminum Black Anodized, 2 PK ZA0328-ALBLK

Standoff, 1/4"-20 Thrd Sz, 1/2 in Sq Sz, Square Shape, Aluminum Black Anodized, 2 PK (Discontinued)

  • Mfr # ZA0328-ALBLK
  • Zoro # G0511034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA0328-ALBLK
Zoro #
G0511034
UPC #
-
Country of Origin
United States

Dimensions

Square Size
1/2 in
Outside Dia.
0.5
Thread Size
1/4"-20
Overall Length Tolerance
+/-0.010 in
Body Length
1 1/4 in
Length
1-1/4"
Screw Size
1/4-20
Length Tolerance
+/-0.010"
Overall Length
1 1/4 in
Square Size Tolerance
+/-0.005 in
Thread Depth
1/2 in
Thread Length
1/2 in
Body Thread Length
1/2 in

Details

Item
Standoff
Standoff Shape
Square
Standoff Finish
Black Anodized
Standoff Material
Aluminum
System of Measurement
Inch
Square
1/2"
Color
Black
Type
Female
Standoff Gender
Female - Female
Cap Included
No
Square Tolerance
+0.000/-0.025"
Tensile Strength (PSI)
55,000
Label Shape
Square
Resistance Properties
Corrosion Resistant
Includes Cap
No
Shape
Square
Pack Size
Small Pack
Standoff Type
Female-Female Standoff
Material
Aluminum
Standoff Thread Gender
Female-Female
Finish
Black Anodized

Description

Standoff, Thread Size 1/4 In.-20, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 1/4 in, Body Length 1 1/4 in, Thread Length 1/2 in, Body Thread Length 1/2 in, Hex Width Not Applicable, Square Size 1/2 in, Outside Diameter Not Applicable, Shape Square, Material Aluminum, Finish Black Anodized, Pack Size Small Pack, System of Measurement Inch, Color Black, Overall Length Tolerance +/-0.010 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.