Zoro Homepage
This item is Discontinued.
Zoro Select Standoff, 5/16"-18 Thrd Sz, 1 1/4 in Sq Sz, Square Shape, 18-8 Stainless Steel Brushed, 2 PK ZA0380-SS32D

Standoff, 5/16"-18 Thrd Sz, 1 1/4 in Sq Sz, Square Shape, 18-8 Stainless Steel Brushed, 2 PK (Discontinued)

  • Mfr # ZA0380-SS32D
  • Zoro # G2906872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA0380-SS32D
Zoro #
G2906872
UPC #
-
Country of Origin
United States

Dimensions

Square Size
1 1/4 in
Outside Dia.
1.25
Thread Size
5/16"-18
Thread Depth
1/4 in
Screw Size
5/16-18
Body Length
1/4 in
Overall Length
1/4 in
Length Tolerance
+/-0.010"
Length
1/4"
Square Size Tolerance
+/-0.005 in
Overall Length Tolerance
+/-0.010 in
Body Thread Length
1/4 in
Thread Length
1/4 in

Details

Item
Standoff
Standoff Shape
Square
Standoff Finish
Brushed
System of Measurement
Inch
Standoff Material
18-8 Stainless Steel
Square
1-1/4"
Cap Included
No
Square Tolerance
+0.000/-0.025"
Tensile Strength (PSI)
55,000
Type
Female
Color
Silver
Standoff Gender
Female - Female
Includes Cap
No
Finish
Satin US32D
Shape
Square
Standoff Thread Gender
Female-Female
Label Shape
Square
Standoff Type
Female-Female Standoff
Pack Size
Small Pack
Resistance Properties
Corrosion Resistant
Material
Stainless Steel

Description

Standoff, Thread Size 5/16 In.-18, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1/4 in, Body Length 1/4 in, Thread Length 1/4 in, Body Thread Length 1/4 in, Hex Width Not Applicable, Square Size 1 1/4 in, Outside Diameter Not Applicable, Shape Square, Material Stainless Steel, Pack Size Small Pack, System of Measurement Inch, Color Silver, Overall Length Tolerance +/-0.010 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.