Standoff, 10-24 Thrd Sz, 3/8 in Sq Sz, Square Shape, Aluminum Clear Anodized, 2 PK (Discontinued)
- Mfr # ZA0312-AL28
- Zoro # G3327843
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZA0312-AL28
Zoro #
G3327843
UPC #
-
Country of Origin
United States
Dimensions
Square Size
3/8 in
Outside Dia.
0.375
Thread Size
#10-24
Length
2"
Length Tolerance
+/-0.010"
Screw Size
10-24
Thread Depth
3/4 in
Overall Length
2 in
Overall Length Tolerance
+/-0.010 in
Body Length
2 in
Square Size Tolerance
+/-0.005 in
Thread Length
3/4 in
Body Thread Length
3/4 in
Description
Standoff, Thread Size #10-24, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 2 in, Body Length 2 in, Thread Length 3/4 in, Body Thread Length 3/4 in, Hex Width Not Applicable, Square Size 3/8 in, Outside Diameter Not Applicable, Shape Square, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color Clear, Overall Length Tolerance +/-0.010 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.