Standoff, 5/16"-18 Thrd Sz, 1 1/2 in Sq Sz, Square Shape, Aluminum Clear Anodized, 2 PK (Discontinued)
- Mfr # ZA0412-AL28
- Zoro # G2555971
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZA0412-AL28
Zoro #
G2555971
UPC #
-
Country of Origin
United States
Dimensions
Square Size
1 1/2 in
Outside Dia.
1.5
Thread Size
5/16"-18
Body Length
2 in
Screw Size
5/16-18
Square Size Tolerance
+/-0.005 in
Overall Length
2 in
Thread Depth
3/4 in
Overall Length Tolerance
+/-0.010 in
Length
2"
Length Tolerance
+/-0.010"
Thread Length
3/4 in
Body Thread Length
3/4 in
Description
Standoff, Thread Size 5/16 In.-18, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 2 in, Body Length 2 in, Thread Length 3/4 in, Body Thread Length 3/4 in, Hex Width Not Applicable, Square Size 1 1/2 in, Outside Diameter Not Applicable, Shape Square, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color Clear, Overall Length Tolerance +/-0.010 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.