Zoro Homepage
This item is Discontinued.
Zoro Select Standoff, 5/16"-18 Thrd Sz, 1 1/2 in Sq Sz, Square Shape, 18-8 Stainless Steel Brushed, 2 PK ZA0414-SS32D

Standoff, 5/16"-18 Thrd Sz, 1 1/2 in Sq Sz, Square Shape, 18-8 Stainless Steel Brushed, 2 PK (Discontinued)

  • Mfr # ZA0414-SS32D
  • Zoro # G1747243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA0414-SS32D
Zoro #
G1747243
UPC #
-
Country of Origin
United States

Dimensions

Square Size
1 1/2 in
Outside Dia.
1.5
Thread Size
5/16"-18
Length Tolerance
+/-0.010"
Thread Depth
3/4 in
Overall Length Tolerance
+/-0.010 in
Screw Size
5/16-18
Length
3"
Body Length
3 in
Square Size Tolerance
+/-0.005 in
Overall Length
3 in
Body Thread Length
3/4 in
Thread Length
3/4 in

Description

Standoff, Thread Size 5/16 In.-18, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 3 in, Body Length 3 in, Thread Length 3/4 in, Body Thread Length 3/4 in, Hex Width Not Applicable, Square Size 1 1/2 in, Outside Diameter Not Applicable, Shape Square, Material Stainless Steel, Pack Size Small Pack, System of Measurement Inch, Color Silver, Overall Length Tolerance +/-0.010 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.