Zoro Homepage
This item is Discontinued.
Zoro Select Standoff, 5/16"-18 Thrd Sz, 3/4 in Sq Sz, Square Shape, 18-8 Stainless Steel Brushed, 2 PK ZA0352-SS32D

Standoff, 5/16"-18 Thrd Sz, 3/4 in Sq Sz, Square Shape, 18-8 Stainless Steel Brushed, 2 PK (Discontinued)

  • Mfr # ZA0352-SS32D
  • Zoro # G1192161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA0352-SS32D
Zoro #
G1192161
UPC #
-
Country of Origin
United States

Dimensions

Square Size
3/4 in
Outside Dia.
0.75
Thread Size
5/16"-18
Square Size Tolerance
+/-0.005 in
Thread Depth
3/4 in
Length
2"
Screw Size
5/16-18
Overall Length Tolerance
+/-0.010 in
Length Tolerance
+/-0.010"
Body Length
2 in
Overall Length
2 in
Thread Length
3/4 in
Body Thread Length
3/4 in

Description

Standoff, Thread Size 5/16 In.-18, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 2 in, Body Length 2 in, Thread Length 3/4 in, Body Thread Length 3/4 in, Hex Width Not Applicable, Square Size 3/4 in, Outside Diameter Not Applicable, Shape Square, Material Stainless Steel, Pack Size Small Pack, System of Measurement Inch, Color Silver, Overall Length Tolerance +/-0.010 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.