Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staple Remover, Lever, 5-1/2 In, Silver

  • Mfr # 4PMD6

  • Zoro # G1466351


product price: $13.99
/ea

Key Features

Style
Lever
Length
5 1/2 in
Handle Material
Aluminum
Color
Silver
Jaw Finish
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4PMD6
Zoro #
G1466351
UPC #
190735518472
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 1/2 in
Height
5 in
Width
3/4 in
Overall Width
3/4 in
Overall Height
5 in
Overall Length
5 1/2 in

Details

Item
Staple Remover
Style
Lever
Handle Material
Aluminum
Color
Silver
Jaw Finish
Nickel Plated
Jaw Material
Steel
Removal Action
Lever

Description

Staple Remover, Lever Style, Length 5 1/2 in, Width 3/4 in, Height 5 in, Jaw Material Steel, Jaw Finish Nickel Plated, Handle Material Aluminum, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.