Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staple Remover, Lever, 6-3/8 In, Black

  • Mfr # 2WFR3

  • Zoro # G2349286


product price: $7.35
/ea

Key Features

Style
Lever
Length
6 3/8 in
Handle Material
Plastic
Color
Black
Jaw Finish
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WFR3
Zoro #
G2349286
UPC #
190735456040
Country of Origin
China

Dimensions

Length
6 3/8 in
Height
7 1/4 in
Width
1 1/2 in
Overall Length
6 3/8 in
Overall Width
1 1/2 in
Overall Height
7 1/4 in

Details

Item
Staple Remover
Style
Lever
Handle Material
Plastic
Color
Black
Jaw Finish
Nickel Plated
Jaw Material
Steel
Removal Action
Lever

Description

Staple Remover, Lever Style, Length 6 3/8 in, Width 1 1/2 in, Height 7 1/4 in, Jaw Material Steel, Jaw Finish Nickel Plated, Handle Material Plastic, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.