Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staple Remover, Pinch, 2-1/2 In, Black, PK3

  • Mfr # 2WFR2

  • Zoro # G0987743


product price: $4.89
/pk 3, $1.63/ea

Key Features

Style
Pinch
Length
2 1/2 in
Handle Material
Plastic
Color
Black
Jaw Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WFR2
Zoro #
G0987743
UPC #
190735456033
Country of Origin
China

Dimensions

Length
2 1/2 in
Height
1 3/4 in
Width
1 1/2 in
Overall Height
1 3/4 in
Overall Width
1 1/2 in
Overall Length
2 1/2 in

Details

Item
Staple Remover
Style
Pinch
Handle Material
Plastic
Color
Black
Jaw Material
Steel
Jaw Finish
Nickel Plated
Removal Action
Pinch

Description

Staple Remover, Pinch Style, Length 2 1/2 in, Width 1 1/2 in, Height 1 3/4 in, Jaw Material Steel, Jaw Finish Nickel Plated, Handle Material Plastic, Color Black, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.