Zoro Homepage

Stapler, 20 Sheet, Black

  • Mfr # 2WFT4

  • Zoro # G3492282


product price: $15.99
/ea

Key Features

Sheet Capacity
20
Throat Depth
3 1/2 in
Color
Black
Length
5 1/4 in
Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WFT4
Zoro #
G3492282
UPC #
190735456149
Country of Origin
China

Dimensions

Throat Depth
3 1/2 in
Length
5 1/4 in
Width
1 3/4 in
Height
3 in
Overall Width
1 3/4 in
Overall Height
3 in
Throat Depth - Maximum
3 1/2 in
Overall Length
5 1/4 in

Details

Item
Manual Stapler
Sheet Capacity
20
Color
Black
Design
Full Strip
Loading
Top
Material
Metal, Plastic
Staple Capacity
210
For Use With
1/4 in Staples
Includes
N
Features
Full Strip
Product Type
Manual Stapler
Design Type
Full Strip
Compatible Product Type
Staples
Compatible Manufacturer Part Number
2WFU4
Loading Location
Top

Description

Manual Stapler, Sheet Capacity 20, Throat Depth 3 1/2 in, Black, Length 5 1/4 in, Width 1 3/4 in, Height 3 in, Staple Capacity 210, Material Metal, Plastic, Design Full Strip, Top Loading, For Use With 1/4 in Staples, Includes N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.