Zoro Homepage

Stapler, 200 Sheet, Black/Gray

  • Mfr # 2WFR6

  • Zoro # G0684555


product price: $33.49
/ea

Key Features

Sheet Capacity
200
Throat Depth
2 1/2 in
Color
Black/Gray
Length
14 1/2 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WFR6
Zoro #
G0684555
UPC #
190735456071
Country of Origin
China

Dimensions

Throat Depth
2 1/2 in
Length
14 1/2 in
Width
4 in
Height
8 1/4 in
Throat Depth - Maximum
2 1/2 in
Overall Width
4 in
Overall Height
8 1/4 in
Overall Length
14 1/2 in

Details

Item
Manual Stapler
Sheet Capacity
200
Color
Black/Gray
Loading
Top
Staple Capacity
210
For Use With
1/2 in Staples, 3/8 in Staples
Material
Metal, Plastic
Design
Full Strip
Includes
N
Features
All metal construction for durable use, Extra soft grip handle., High capacity stapling 200 sheets, Reinforced base increasing stapling stability
Product Type
Manual Stapler
Design Type
Full Strip
Compatible Product Type
Staples
Loading Location
Top
Compatible Manufacturer Part Number
2WFU5, 2WFU6

Description

Manual Stapler, Sheet Capacity 200, Throat Depth 2 1/2 in, Black/Gray, Length 14 1/2 in, Width 4 in, Height 8 1/4 in, Staple Capacity 210, Material Metal, Plastic, Design Full Strip, Top Loading, For Use With 1/2 in Staples, 3/8 in Staples, Includes N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.